Abbotsford
HOFAU8418BP

HOFFMAN AU8418BP BARRIER PANEL 84X18

Price $1,056.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU8418BP
Documents Documents

Description

Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU8418BP item measures 84.00x17.64 inches with a material of Steel colored White.


Barrier Panel used to provide a Type 1 rated barrier between individual Universal Free-Stand Enclosures

Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity

No additional hardware is required to install barrier once enclosures are bayed together

Specifications

Brand Name nVent Hoffman Type Other Accessories
Height 0.07 in Width 17.64 in
Depth 0.07 in Material Steel
Color White Finish Powder Coat
Application Power Distribution; Arc Flash Safety; Controls and Drives UPC 783510389680

Packages

1 - UNIT - 1