Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SP item measures 72.00x20.00x0.84 inches with a material of Steel colored White.
Specifications
| Brand Name | nVent Hoffman | Type | Non-Reversing |
| Height | 4.00 in | Width | 20 in |
| Depth | 0.84 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Power Distribution; Controls and Drives; Arc Flash Safety | UPC | 783510389963 |
Packages
| 1 - UNIT - 1 |