Abbotsford
HOFAU2424SPG

HOFFMAN AU2424SPG SMALL SIDE PANEL 22X24 GALV

Price $294.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU2424SPG
Documents Documents

Description

Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Small Side Panel, AU2424SPG item measures 22.52x20.00x0.84 inches with a material of Steel, Galvanized.


Side Panels can be added to provide additional panel space without affecting the type rating.

Specifications

Brand Name nVent Hoffman Type Other Accessories
Height 22.52 in Width 20 in
Depth 0.84 in Material Galvanized,Mild Steel
Color Unpainted Finish Galvanized
Application Arc Flash Safety; Power Distribution; Controls and Drives UPC 783510390068

Packages

1 - UNIT - 1