Description
PANEL, COMLINE FITS 900X700MM WOOD
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 1.40 in |
| Width | 27.50 in | Material | Wood |
| Finish | Sanded | Application | Datacom and Telecom Equipment |
| UPC | 783510170349 |
Packages
| 1 - UNIT - 1 |