Description
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP8060AL item fits 800x600mm with a material of Aluminum finish Mill.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 31.5 in |
| Width | 23.62 in | Material | Aluminum |
| Color | Unpainted | Finish | Mill |
| Application | Datacom and Telecom Equipment | UPC | 783510372897 |
Packages
| 1 - UNIT - 1 |