Description
SOLID; HEIGHT 1126 MM; WIDTH 826 MM; MILLED ALUMINUM; COMLINE NEMA 3/3R/4/4X/12, IP66 WALL MOUNT ENCLOSURE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 47.24 in |
| Width | 35 3/7 in | Material | Aluminum |
| Color | Unpainted | Finish | Mill |
| Application | Datacom and Telecom Equipment | UPC | 783510373092 |
Packages
| 1 - UNIT - 1 |