Abbotsford
HOFSPM1805R5

HOFFMAN SPM1805R5 SIDE PANELS 1800X500 (2)

Price $867.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM1805R5

Description

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM1805R5 item measures 1764x19x462mm with a material of Mild Steel color Light Gray.


Description: Easy one man assembly. Sealed by an extruded, one piece polyurethane gasket and mounted with 8 screws and new patented retainers. Can be replaced by the side door DNS.

Material: 1.5 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: IP 55, TYPE 12, 13 in combination with MCS. IP66, TYPE 4, 12, 13 in combination with MCS-HP.

Pack quantity: 2 panels with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 69.45 in Width 0.75 in
Depth 18.19 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Factory Automation and Process Control UPC 783510528522

Packages

1 - UNIT - 1