Abbotsford
HOFSPM1806R5

HOFFMAN SPM1806R5 SIDE PANELS 1800X600 (2)

Price $938.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM1806R5

Description

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM1806R5 item measures 1764x19x562mm with a material of Mild Steel color Light Gray.


These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Feature: a set of two panels to close the sides of single or bayed combinable floor standing enclosures

Advantage: provides ingress protection for enclosure configurations

Benefit: ensures that the installed electrical components are safe

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 69.45 in Width 0.75 in
Depth 22.13 in Material Steel
Color Light Gray Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510528539

Packages

1 - UNIT - 1