Abbotsford
HOFSPM2006R53R

HOFFMAN SPM2006R53R SIDE PANELS 2000X600 (2) 3R

Price $973.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM2006R53R

Description

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panel Type 3R, SPM-3R, SPM2006R53R item measures 1964x19x562mm with a material of Mild Steel colored Light Gray.


These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Feature: a set of two panels to close the sides of single or bayed combinable floor standing enclosures

Advantage: provides ingress protection for enclosure configurations

Benefit: ensures that the installed electrical components are safe

Specifications

Brand Name nVent Hoffman Height 77.32 in
Width 0.75 in Depth 22.13 in
Material Steel Color Gray
Finish Powder Coat UPC 783510582784

Packages

1 - UNIT - 1