Abbotsford
HOFP19RP7UP

HOFFMAN 19 inch x 12.25 inch Proline Steel Rack Panel

Price $73.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP7UP

Description

Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 7 rack unit.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name Hoffman Sub Brand ProLine
Item Name Rack Panel Type 7-Unit
Height 311.15 mm Width 482.6 mm
Material Steel Color RAL 7035 Light Gray
Finish Powder-Coated Application For Controls and Drives, Power Distribution
UPC 783510767709

Packages

1 - UNIT - 1