Abbotsford
HOFP19RP9UP

HOFFMAN P19RP9UP ProLine Rack Panel Steel 15-3/4 in Hx 19 in W

Price $83.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP9UP

Description

Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type Rack and Grid/Rail System
Height 15-3/4 in Width 19 in
Depth 12 ga Material Steel
Color RAL 7035 Light Gray Finish Polyester Powder Painted
Series/Model P20 For Use With 9 U x 19 in Rack
Standards RoHS Compliant Application For Industrial Use
UPC 783510767907

Packages

1 - UNIT - 1