Abbotsford
HOFP19RP10UP

HOFFMAN P19RP10UP Panel rack mount painted steel grey 19x17.5in

Price $88.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP10UP

Description

Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 10 rack unit.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type 10U
Height 444.5 mm Width 482.6 mm
Material Steel Color Light Gray
Finish Powder Coated For Use With 10U x 19 in Rack
Application Controls and Drives UPC 783510768003

Packages

1 - UNIT - 1