Abbotsford
HOFP19RP16UA

HOFFMAN P19RP16UA Panel rack 16-unit aluminium for 19" angle

Price $158.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP16UA

Description

WIDTH 19 INCH; THICKNESS 0.125 INCH; 5052-H32 ALUMINUM ALLOY; ANODIZED; CLEAR; PROLINE[R] RACK; PROLINE[R] BRAND


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Rack and Grid/Rail System Height 1.25 in
Width 21.75 in Material Aluminum
Finish Brushed Application Controls and Drives
UPC 783510771409

Packages

1 - UNIT - 1