Abbotsford
HOFP19RP16UP

HOFFMAN P19RP16UP ProLine Rack Panel Steel 711.2 mm Hx 482.6 mm W

Price $150.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP16UP

Description

Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 6 rack unit.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type Pre-Punched
Height 711.2 mm Width 482.6 mm
Material Steel Color Light Gray
Finish Powder Coated For Use With 16U x 19 in Enclosure
Application Controls and Drives UPC 783510768300

Packages

1 - UNIT - 1