Abbotsford
HOFP2CB186

HOFFMAN P2CB186 ProLine G2 Barrier Panel Steel 70.2 in Hx 22 in W

Price $598.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2CB186
Documents Documents

Description

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. Barrier between joined or ganged enclosure. EMC options designed to be used as electrical buffers between joined or ganged enclosure systems. 16 gauge steel. All mounting hardware included. Polyester powder paint; RAL 7035 textured light gray standard. Dip coated primed. Custom colors available.


Barrier between joined or ganged enclosure

EMC options designed to be used as electrical buffers between joined or ganged enclosure systems.

All mounting hardware included

All mounting hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Barrier Panel Type Sides and Covers
Height 70.2 in Width 22 in
Depth 16 ga Material Steel
Color RAL 7035 Light Gray Finish Polyester Powder Painted
Series/Model P40 For Use With 1800 mm H x 600 mm W Frames
Includes All Mounting Hardware Application Designed to be used as Buffers Between Joined or Ganged Enclosure Systems
UPC 783510312930

Packages

1 - UNIT - 1