Abbotsford
HOFP2CB205

HOFFMAN P2CB205 ProLine G2 Barrier Panel Painted Steel 78.1 in Hx 18.1 in W

Price $629.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2CB205
Documents Documents

Description

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. Barrier between joined or ganged enclosure. EMC options designed to be used as electrical buffers between joined or ganged enclosure systems. 16 gauge steel. All mounting hardware included. Polyester powder paint; RAL 7035 textured light gray standard. Dip coated primed. Custom colors available.


Barrier between joined or ganged enclosure

EMC options designed to be used as electrical buffers between joined or ganged enclosure systems.

All mounting hardware included

All mounting hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Barrier Panel Type Sides and Covers
Height 78.1 in Width 18.1 in
Depth 0.8 in Material Painted Steel
Color RAL 7035 Textured Light Gray Finish Polyester Powder
Series/Model P40 For Use With 2000 mm H x 500 mm D Modular Enclosure Frame
Includes Mounting Hardware Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510312978

Packages

1 - UNIT - 1