Abbotsford
HOFP2CBD205

HOFFMAN P2CBD205 EXT DISC BARRIER PNL 2000X500

Price $656.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2CBD205
Documents Documents

Description

Similar in design and function to the standard Barrier Panel, the ProLine G2 Sequestr Barrier Panel is used to join enclosures, while at the same time segregating higher voltage/amperage components in the ProLine G2 Sequestr enclosure from the adjacent controls enclosure. The ProLine G2 Sequestr Barrier Panel incorporates a cutout for passage of the mechanical interlocking components.


16 gauge steel construction

RAL 7035 textured light-gray polyester powder paint finish

Cutouts for passage of mechanical interlocking components present, interlock components sold separately

Barrier panel serves as a joining kit between enclosures, no additional joining components are required

All mounting hardware is furnished with the Barrier Panel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Enclosure Packages, Type 12 Height 1.88 in
Width 21.57 in Material Steel
Color Gray RAL 7035 Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510368074

Packages

1 - UNIT - 1