Abbotsford
HOFP2PD1616G

HOFFMAN P2PD1616G Subpanel full disconnect mounting 1600x1600mm

Price $792.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PD1616G
Documents Documents

Description

PROLINE G2 Disconnect Components are used with PROLINE G2 disconnect frames and doors to configure a custom disconnect enclosure solution for widths 1000 mm wide. These components are identical to the standard PROLINE G2 components (i.e. PROLINE G2 Solid Tops, Gland Plates, Mounting Subpanel) with the exception that the center support is offset 100mm (to accommodate the hinged mullion).


Disconnect specific mounting subpanels are required for frames greater than 1000mm in width; any width 1000mm or less uses a standard mounting subpanel

10 gauge (3.0 mm) mild steel; conductive plated option only

Includes eight sets of EZ-Load Glide Blocks, BV-M6 and Hex Bolts for securing

Similar in construction and function to the standard mounting subpanel, but with 100mm offset mounting holes near the middle of the subpanel, due to the presence of the disconnect mullion door in the enclosure solution

Disconnect mounting subpanel comes standard with Disconnect Package

Specifications

Brand Name Hoffman Type Non-Reversing
Height 2.00 in Width 60.00 in
Material Steel Finish Galvanized
Application For Arc Flash Safety, Controls and Drives UPC 783510324711

Packages

1 - UNIT - 1