Description
The PROLINE G2 Joining Subpanel provides a continuous panel surface in multiple-bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Provides a continuous panel surface in multiple bay enclosures. Can be inserted between full mounting subpanels of equal height. Painted or galvanized options. Can be installed from front or rear. Subpanels can be mounted at any depth in 25-mm increments (front to back). Heights greater than or equal to 1400 mm are 10 gauge (3.0 mm) mild steel; heights less than 1400mm are 12 gauge (2.5 mm).
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | Joining Sub Panel | Type | Non-Reversing |
| Height | 75.1 in | Width | 2.89 in |
| Material | Mild Steel | Color | White |
| Finish | Galvanized | Series/Model | P40 |
| For Use With | 2000 mm H Frames | Application | Used to Provide a Continuous Panel Surface in Multiple-Bay Enclosures |
| UPC | 783510324964 |