Abbotsford
HOFP2PSO126

HOFFMAN P2PSO126 Subpanel swing-out mounting painted 1200x600mm

Price $892.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PSO126
Documents Documents

Description

The PROLINE G2 Subpanel is part of the new patent pending EZLoad mounting system which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally a new method for a more controlled option to load a subpanel into a modular enclosure.


Panels provide 170 degrees of rotation, with capability to hinge on either the right or left side

Spring-loaded pivot post allows for easy installation

Conductive or painted versions available

Specifications

Brand Name nVent Hoffman Item Name Swing-Out Mounting Subpanel
Type Non-Reversing Height 45.1 in
Width 21-1/2 in Depth 12 ga
Material Steel Color White
Finish Powder Coated/Painted Series/Model P40
For Use With 600 mm W x 1200 mm H Frames Application For Controls, Drives and Power Distributions
UPC 783510325121

Packages

1 - UNIT - 1