Abbotsford
HOFP2PSO186G

HOFFMAN P2PSO186G Subpanel swing-out mounting galvanized 1800x600mm

Price $1,116.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PSO186G
Documents Documents

Description

The PROLINE G2 Subpanel is part of the new patent pending EZLoad mounting system which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally a new method for a more controlled option to load a subpanel into a modular enclosure.


Panels provide 170 degrees of rotation, with capability to hinge on either the right or left side

Spring-loaded pivot post allows for easy installation

Conductive or painted versions available

Specifications

Brand Name nVent Hoffman Item Name Swing-Out Mounting Subpanel
Type Non-Reversing Height 68.7 in
Width 68.7 in Depth 12 ga
Material Steel Finish Galvanized
Series/Model P40 For Use With 600 mm W x 1800 mm H Frames
Application For Controls, Drives and Power Distributions UPC 783510334925

Packages

1 - UNIT - 1