Abbotsford
HOFP2PP58

HOFFMAN P2PP58 ProLine G2 Sub Panel Mild Steel 20.22 in Hx 28.58 in W

Price $265.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PP58
Documents Documents

Description

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments. 12 gauge (2.5mm), mild steel or galvanized steel. Flanges on all four sides. Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included). All necessary mounting hardware is included. Painted polyester powder paint; white. Custom colors available.


12 gauge (2.5mm) mild steel; available standard in painted white or conductive finish

Flanges on all four sides for increased rigidity

Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included)

Side-mount partial subpanels can be placed on either side at any vertical height in 25-mm increments

All necessary mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Sub Panel Type Partial Mounting
Height 20.22 in Width 28.58 in
Depth 12 ga Material Mild Steel
Color White Finish Polyester Powder Painted
Mounting Rear Series/Model P40
For Use With 500 mm H x 800 mm W Frames Includes All Mounting Hardware
Application Used on the Sides of a Modular Enclosure or Placed at any Depth in 25 mm Increments UPC 783510335236

Packages

1 - UNIT - 1