Abbotsford
HOFP2PP78

HOFFMAN P2PP78 Subpanel partial mounting painted 700x800mm

Price $289.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PP78
Documents Documents

Description

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments. 12 gauge (2.5mm), mild steel or galvanized steel. Flanges on all four sides. Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included). All necessary mounting hardware is included. Painted polyester powder paint; white. Custom colors available.


12 gauge (2.5mm) mild steel; available standard in painted white or conductive finish

Flanges on all four sides for increased rigidity

Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included)

Side-mount partial subpanels can be placed on either side at any vertical height in 25-mm increments

All necessary mounting hardware is included

Specifications

Brand Name nVent Hoffman Item Name Sub Panel
Type Non-Reversing Height 2.00 in
Width 2.00 in Material Steel
Color White Finish Powder Coated
Application Controls and Drives, Power Distribution UPC 783510335281

Packages

1 - UNIT - 1