Abbotsford
HOFP2PPSM1110G

HOFFMAN P2PPSM1110G Subpanel partial side mount galvanized 1100x1000mm

Price $424.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PPSM1110G
Documents Documents

Description

The PROLINE G2 Subpanel is part of the new patent pending EZLoad mounting system which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally a new method for a more controlled option to load a subpanel into a modular enclosure. Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments. 12 gauge (2.5mm), mild steel or galvanized steel. Flanges on all four sides. Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included). Side-mount partial subpanels can be placed on either side at any vertical height in 25-mm increments. All necessary mounting hardware is included. Painted polyester powder paint; white. Custom colors available.


12 gauge (2.5mm) mild steel; available standard in painted white or conductive finish

Flanges on all four sides for increased rigidity

Partial subpanels can be placed in the rearmost position of the enclosure at any vertical height in 25-mm increments, or placed at any depth using grid straps (not included)

Side-mount partial subpanels can be placed on either side at any vertical height in 25-mm increments

All necessary mounting hardware is included

Specifications

Brand Name nVent Hoffman Item Name Sub Panel
Type Mounting Subpanels and Accessories Height 3.00 in
Width 22.25 in Material Steel
Color White Finish Galvanized Painted Polyester Powder
Mounting Side Application Controls and Drives, Power Distribution
UPC 783510336257

Packages

1 - UNIT - 1