Abbotsford
HOFPFPK77LR

HOFFMAN PFPK77LR FILLER PANEL KIT, 700MM, 700MM

Price $279.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFPK77LR
Documents Documents

Description

Used when mounting the ProLine Heavy-Duty Swing-Out Rack Frames in 700 or 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.


Includes a handle and all mounting hardware to affix to Heavy-Duty Swing-Out Rack Frame

RAL 7035 polyester powder paint, textured light gray

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type PROLINE Swing-Out Rack Frames and Accessories Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510915407

Packages

1 - UNIT - 1