Description
Full back panel is of 12 gauge galvanized steel. Mounting hardware is included with the enclosure. For PROLINE⢠gold series enclosure system.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Full Back Panel | Type | Mounting Subpanels and Accessories |
| Height | 869 mm | Width | 564 mm |
| Material | Steel | Color | Gray |
| Finish | Galvanized | For Use With | 835 x 530 mm Enclosure |
| Application | Controls and Drives | UPC | 783510144258 |
Packages
| 1 - UNIT - 1 |