Abbotsford
HOFPP99G

HOFFMAN PP99G ProLine Full Back Panel Steel 869 mm Hx 869 mm W

Price $373.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PP99G

Description

Full back panel is of 12 gauge galvanized steel. Mounting hardware is included with the enclosure. For PROLINEā„¢ gold series enclosure system.


12 gauge (2.5mm) conductive steel

Mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Full Back Panel Type Non-Reversing
Height 869 mm Width 869 mm
Material Steel Color Gray
Finish Galvanized For Use With 869 x 869 mm Enclosure
Application Controls and Drives UPC 783510144265

Packages

1 - UNIT - 1