Abbotsford
HOFPPF2012

HOFFMAN PPF2012 Sub-panel full steel white 74.2x44.5in PROLINE

Price $943.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPF2012
Documents Documents

Description

PROLINEā„¢ full sub-panel are designed to provide maximum panel depth, panel size and ease of installation. Full sub-panels slide into the frame on nylon glide blocks, which support the entire weight of the sub-panel. Sub-panels are 12 gauge (2.5 mm) steel (sub-panels for double-bay enclosures 1400 mm tall or taller are 10 gauge steel), have flanges on all sides and are painted white. It can be mounted at nearly any depth in 25 mm increments. Mounting hardware attaches to the top or to the sides of the frame.


All necessary mounting hardware is included

Subpanels have flanges on all sides

Subpanels can be mounted at nearly any depth in 25-mm increments

Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels

Mounting hardware attaches to the top or to the sides of the frame

Subpanels are 12 gauge (2.5 mm); Double-bay subpanels are 11 gauge (3.0 mm) for all frames 1400mm in height or greater

Subpanels are available standard in either conductive or white painted finish

Additional Mounting Hardware (PMKPF) for securing panel to frame in the center of the subpanel is sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Sub Panel Type 1U
Height 1885 mm Width 1130 mm
Material Steel Color White
Finish Powder Coated For Use With 78.74 x 47.24 in Enclosure
Application Controls and Drives, Power Distribution UPC 783510991302

Packages

1 - UNIT - 1