Abbotsford
HOFPPP86

HOFFMAN PPP86 Sub-panel partial steel wht 28.9x20.8in PROLINE

Price $497.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP86
Documents Documents

Description

PROLINEā„¢ partial sub-panel are of 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Sub Panel Type Non-Reversing
Height 735 mm Width 530 mm
Material Steel Color White
Finish Powder Coated For Use With 1400 x 600 mm Frame
Application Controls and Drives, Power Distribution UPC 783510992507

Packages

1 - UNIT - 1