×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFPPP98

HOFFMAN PPP98 ProLine Partial Sub Panel 12 ga Steel 835 mm Hx 730 mm W

Price $595.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP98
Documents Documents

Description

Partial subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Partial Sub Panel Type Non-Reversing
Height 835 mm Width 730 mm
Material 12 ga Steel Color White
Finish Painted Series/Model P20
For Use With 800 mm W x 1400 mm H Frame Includes Mounting Hardware
Standards UL Listed, CSA, CE, RoHS Compliant Application Controls and Drives; Power Distribution
UPC 783510993108

Packages

1 - UNIT - 1