Description
Side-mounting panel of 12 gauge galvanized steel. Mounting hardware is included with the panel. For PROLINE⢠gold series enclosure system.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Side Mount Panel | Type | Non-Reversing |
| Height | 806 mm | Width | 422 mm |
| Material | 12 ga Steel | Color | Gray |
| Finish | Galvanized | Series/Model | P20 |
| For Use With | ProLine Gold Series Desk Console | Standards | RoHS Compliant |
| Application | Controls and Drives; Power Distribution | UPC | 783510144333 |
Packages
| 1 - UNIT - 1 |