Abbotsford
HOFPSP206

HOFFMAN PSP206 SWING PANEL, 600X2000MM

Price $1,324.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSP206
Documents Documents

Description

Swing-Out Panels allow a front-mounted panel to pivot out of an enclosure frame opening. This accessory includes a panel and all the necessary hardware. Panels provide 170 degrees of rotation, with the capability to hinge from the right or left side.


Swing-Out Panels are available for 600-, 700- and 800-mm wide enclosures

Spring-loaded pivot post allows for easy installation

Hinge blocks are anodized black; supports and panel have a painted white finish

Quarter-turn latches are provided to secure the Swing-Out Panel in the closed position

Panels provide 170 degrees of rotation, with the capability to hinge from the right or left side.

All necessary mounting hardware included

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Non-Reversing Height 3.00 in
Width 23.50 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510918309

Packages

1 - UNIT - 1