Abbotsford
HOFAFK1812

HOFFMAN AFK1812 Hoffman Floor Stand Kit Mounting Accessories ANSI 61 Gray/Polyester Powder Coated

Price $686.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK1812
Documents Documents

Description

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK1812 item measures 18.00x12.06 inch with a material of Mild Steel colored Gray ANSI 61.


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Floor Stand Kit Size 9.17 in L x 12.06 in W x 18 in H
Material 12 ga Steel Type Mounting Accessories
Color/Finish ANSI 61 Gray/Polyester Powder Coated Standards UL Listed, CSA Certified, NEMA Type 4, 4X, 12, RoHS Compliant
Application For Hoffman Free-Stand Enclosures, To Install, Drill Holes in Bottom of the Enclosure and Bolt Floor Stands to Enclosure UPC 783510256906

Packages

1 - UNIT - 1