Abbotsford
HOFP2B1108

HOFFMAN P2B1108 Plinth base fully-sealed painted black 1000x800mm

Price $555.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2B1108
Documents Documents

Description

No need to use a gland plate in the base of the enclosure with the fully-sealed plinth base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating. Maintains NEMA 12 rating without requiring gland plate. Two side gland plates for cable management options. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants.


Maintains NEMA 12 rating without requiring gland plate

Two side gland plates for cable management options

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Optional Cable Entry Gland Plate for additional cable management solutions

Welded corners

Drill points for locating casters (not included)

Installation hardware included

Installation hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Plinth Base Type Fully-Sealed
Material Mild Steel Color Black
Finish Powder Coated Paint Dimensions 1.9 mm H
For Use With 1000 x 800 mm Frame Application For Controls and Drives and Power Distribution
UPC 783510309169

Packages

1 - UNIT - 1