Abbotsford
HOFP2B1125

HOFFMAN P2B1125 ProLine G2 Fully Sealed Plinth Base Bases and Base Accessories RAL 9005 Textured Black/Polyester Powder Paint 1200 mm W x 500 mm D, 100 mm Base

Price $559.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2B1125
Documents Documents

Description

No need to use a gland plate in the base of the enclosure with the fully-sealed plinth base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating. Maintains NEMA 12 rating without requiring gland plate. Two side gland plates for cable management options. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants.


Maintains NEMA 12 rating without requiring gland plate

Two side gland plates for cable management options

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Optional Cable Entry Gland Plate for additional cable management solutions

Welded corners

Drill points for locating casters (not included)

Installation hardware included

Installation hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Fully Sealed Plinth Base Material Steel
Type External Mounting for ProLine Industrial Enclosures Color/Finish RAL 9005 Textured Black/Polyester Powder Paint
Dimensions 1200 mm W x 500 mm D, 100 mm Base Includes Installation Hardware
Application For Convenient Cable Management in Joined/Ganged Enclosures While Maintaining Type 12 Environmental Rating UPC 783510309183

Packages

1 - UNIT - 1