Abbotsford
HOFP2BM88

HOFFMAN P2BM88 Mobile base painted black 800x800mm

Price $2,336.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BM88
Documents Documents

Description

Mobile bases include casters and extend beyond the front and rear of 600- and 800-mm wide modular enclosures to provide enhanced stability. The front and rear top surfaces of the base are trimmed with 3-mm thick black rubber mats. Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg). Available as standard product for 600- and 800-mm wide frames. The base fastens to the underside of the frame and provides integral mounting of furnished casters. Casters and mounting hardware are furnished. Exercise care when using casters to move the enclosure. Avoid tipping and damage to the enclosure and its contents by slowly moving the enclosure on its casters across smooth, flat flooring. Avoid large cracks, floor displacement, seams, gravel and any other obstruction. Never use casters while transporting an enclosure by truck on roadways.


The front and rear top surfaces of the base are trimmed with 3-mm thick black rubber mats

Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg)

Available as standard product for 600- and 800-mm wide frames

The base fastens to the underside of the frame and provides integral mounting of furnished casters

Casters and mounting hardware are furnished

Exercise care when using casters to move the enclosure

Avoid tipping and damage to the enclosure and its contents by slowly moving the enclosure on its casters across smooth, flat flooring

Avoid large cracks, floor displacement, seams, gravel and any other obstruction

Never use casters while transporting an enclosure by truck on roadways

Contact HOFFMAN for more information

Specifications

Brand Name Hoffman Type Bases and Base Accessories
Material Steel Color Black
Finish Powder Coat Application Controls and Drives; Power Distribution
UPC 783510328337

Packages

1 - UNIT - 1