Abbotsford
HOFP2BT165

HOFFMAN P2BT165 Transportation base painted black 1600x500mm

Price $1,025.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BT165
Documents Documents

Description

PROLINE G2 Transportation Bases provide enhanced stability and forklift provisions for modular enclosures up to a maximum of 3000 mm (118.11) total width in a multiple-bay system. Can be used across bayed enclosures up to a maximum of 300mm (118.11in.) total width. Maintains NEMA 12 rating without requiring gland plate. Removable side cover plates allows wire access between bases. 10 gauge (3 mm), mild steel. Can be configured in a variety of combinations. Unique design allows forklift access from each end. Gasket and installation hardware included. Polyester powder paint; RAL 9005 textured black standard.


Removable side cover plates allows wire access between bases

Can be used across bayed enclosures up to a maximum of 300mm (118.11in.) total width

Maintains NEMA 12 rating without requiring gland plate

Gasket and installation hardware included

Unique design allows forklift access from each end

Can be configured in a variety of combinations

Can be configured in a variety of combinations

Specifications

Brand Name Hoffman Type Bases and Base Accessories
Material Steel Color Black
Finish Powder Coat Application Controls and Drives; Power Distribution
UPC 783510311674

Packages

1 - UNIT - 1