Abbotsford
HOFPMB86

HOFFMAN PMB86 Base mobile steel black 31.5x40.91x1.75"

Price $922.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMB86
Documents Documents

Description

MOBILE; RAL 7035 TEXTURED GRAY; DIE CAST ALUMINUM; FRAME/CABINET SIZE 600 MM W X 500 MM D, 800 MM W X 600 MM D; SIZE 3.34 INCH H; USED ON PROLINE[R] MODULAR ENCLOSURE; PROLINE[R] BRAND


Casters and mounting hardware are furnished.

Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg).

Exercise care when using casters to move the cabinet. Avoid tipping and damage to the cabinet and its contents by slowly moving the cabinet on its casters across smooth, flat flooring. Avoid: large cracks; floor displacement; seams; gravel; any other obst

Never use casters while transporting a cabinet by truck on roadways.

Contact HOFFMAN if further information is needed.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Mobile Base Type Bases and Base Accessories
Size fits 800x500/600mm Material Mild Steel
Color Jet Black Finish Powder Coated
Dimensions 40.91 in L x 31.5 in W x 1-3/4 in H Series/Model P20
For Use With 800 x 500/600 mm Modular Enclosure Frames Standards NEMA 12 Rated
Application For Controls and Drives UPC 783510378691

Packages

1 - UNIT - 1