Abbotsford
HOFPCP06

HOFFMAN PCP06 COMBINING PLINTH 600

Price $354.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCP06
Documents Documents

Description

Plinth Combining Profiles, PCP allow plinths be combined and fixed to floor before enclosures are mounted. This Plinth Combining Profiles, PCP, PCP06 item measures 60x62x465mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.


Description: Acts as a stabiliser when cabling is routed between bayed enclosures. With the PCP, plinths can be combined and fixed to the floor before the enclosures are mounted on them. The PCP can be used when cables have to go under the enclosure. For

Material: 2 mm steel plate.

Finish: RAL 7022 structured powder coating.

Pack quantity: 2 profiles with mounting accessories.

Comment: the reinforcement can be achieved with the used of plinth side panels in the joinings, but this solution is better because is joining the four corner pieces instead two and maintain the communication between the plinths

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.36 x 2.44 x 18.31 inch Material Mild Steel
Color RAL 7022 Umbra Gray Finish Powder Coated
Application Stationary Machinery and Equipment Outside Factory UPC 783510525279

Packages

1 - UNIT - 1