Abbotsford
HOFAL55CCW

HOFFMAN AL55CCW MED.PGLIDE HDL COUNTER-CLOCK

Price $192.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL55CCW
Documents Documents

Description

PowerGlide Handles are easy-to-install, medium-size that fit into existing handle holes. They are available for clockwise and counter-clockwise rotation on non-defeater model, and clockwise rotation for defeater model.


The clockwise defeater model includes door hardware for Bulletin A25 enclosures

Specifications

Brand Name Hoffman Sub Brand PowerGlide™
Length 13.00 in Width 10.25 in
Material Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510189723

Packages

1 - UNIT - 1