Abbotsford
HOFAL2ACCWBLK

HOFFMAN AL2ACCWBLK NEMA12 1PT LATCH CCW KEYL BLK

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2ACCWBLK
Documents Documents

Description

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name Hoffman Length 9.50 in
Width 8.00 in Material Steel
Type Handles and Door Accessories Application Controls and Drives; Power Distribution
UPC 783510359133

Packages

1 - UNIT - 1