Abbotsford
HOFLLTH5603121EN

HOFFMAN LLTH5603121EN T-HANDLE + KEY 3121E

Price $270.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLTH5603121EN
Documents Documents

Description

T-Handles, LLTH allows opening of enclosure limits access with different locking options. This T-Handles Key 2132E, LLTH, LLTH5603121EN item measures 5.51x1.38x2.31 inches with a material of Mild Steel.


Description: T-handle with or without Ronis cylinder lock.

Material: Handle: plastic. Lock: steel.

Pack quantity: 1 piece.

Comment: Due to the number of different key configurations, some are available as standard; others are available on request

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 5.51 x 1.38 x 2.31 inch Material Steel
Color Black Finish Textured
Application Factory Automation and Process Control; Controls and Drives UPC 783510538057

Packages

1 - UNIT - 1