Abbotsford
HAM1415D

HAMMOND MANUFACTURING 6 inch x 6 inch x 6 inch Utility Case, Gray

Price $59.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1415D

Description

Utility enclosure constructed of 20 gauge steel with ASA 61 grey baked powder paint. Self-tapping screws included.

Specifications

Brand Name Hammond Manufacturing Item Name Electronic Utility Enclosure
Type Double Door, 8-Lock Width 152 mm
Depth 152 mm Height 152 mm
Material Steel Finish Powder Coated
Color Gray UPC 623980488509

Packages

1 - UNIT - 1