Abbotsford
HAMC3RMC484812

HAMMOND C3RMC484812 N3R METER CABINET

Price $2,738.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:C3RMC484812
Documents Documents
Country of origin:Canada

Description

Type 3R Meter 2 Dr Cabinet - 48x48x12 - Steel/Gray

Specifications

Brand Name Hammond Mfg. Sub Brand C3RMC Series
Type Type 3R Mild Steel Metering Cabinets Width 48
Depth 12 Height 48
NEMA Rating 3R Material Steel
Color Gray Standards CSA
Application Designed for outdoor housing of metering transformers UPC 623980567914

Packages

1 - UNIT - 1