Description
Compatible with the Wallbox Power Meter. The enclosure provides durable protection for your power meter from harsh external conditions such rain and dust. Be in control of your home's energy and take advantage of savings with the Wallbox smart home Power Meter paired with a Pulsar Plus EV charger. Product Dimensions: 2.2 inch x 2.5 inch x 3.5 inch.
Specifications
| Brand Name | Wallbox | Item Name | Power Meter Enclosure |
| Width | 2.2 in | Depth | 2-1/2 in |
| Height | 3-1/2 in | NEMA Rating | NEMA 4X |
| Material | Polycarbonate and stainless steel | For Use With | Wallbox Power Meter |
| Includes | UL Enclosure, (4) Brackets, (4) Screws | Application | For Protection of Power Meter from Harsh External Conditions Such Rain and Dust |
| UPC | SON00271787 |
Packages
| 1 - UNIT - 1 |