Abbotsford
GESSTLDBX363612

CODE ELECTRIC 36 inch x 36 inch x 12 inch CSA1 Steel Junction Box Screw Cover

Price $1,017.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-363612

Description

The D-G series boxes are used as junction or pull boxes. They are suitable for indoor application and surface mounting. They are manufactured from 16 or 14-gauge steel. They come complete with screw cover, four internal mounting holes and a grounding provision .

Specifications

Brand Name Code Electric Products Item Name Pull Box
Length 36 in Width 36 in
Depth 12 in Material Steel
Mounting Type Surface Includes Screw Cover, Four Internal Mounting Holes and a Grounding Provision
Application For Indoor Application

Packages

1 - UNIT - 1