Description
Electrical box bracket to stud, Pre-galvanized steel, Easily attaches 4 inch and 4-11/16 inch outlet boxes to metal or wood studs, Support leg reduces movement of box in wall, Offset design and use of SMS8 low profile self-tapping screws are not included, reduce dry wall bulge.
Specifications
| Brand Name | nVent Caddy | Item Name | Electrical Box Bracket To Stud |
| Mounting | Hollow Wall, Screw | Material | Steel |
| Type | Single | Color/Finish | Galvanized |
| Application | Datacom and Low Voltage, Electrical Fixing and Fastening | UPC | 782856330929 |
Packages
| 1 - UNIT - 1 | 100 - UNIT - 100 | 1000 - UNIT - 1000 |