Abbotsford
SCEJB884

IPEX 8 inch x 8 inch x 4 inch Scepter JBox

Price $139.8719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077664
Documents Documents
Country of origin:Canada

Description

The Scepter JBox is ideally suited for indoor and outdoor use and made to perform in the most demanding environments. Made of PVC it is extremely durable and resistant to impact in a wide range of temperatures and not adversely affected by water and chemicals. The Scepter JBox is entirely non-metallic, eliminating corrosion concerns with screws and other metal parts and NEMA 1, 2, 3R, 4, 4X, 6*, 6P*, 12 and 13 rated.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box with Gasket Type Closed, Heavy Duty
Width 8 in Depth 4 in
Height 8 in Cover Type Screw
Rack Units 1 Mounting Type Rear Panel
Material PVC Color Gray
Standards UL 50, 50E Application For Indoor and Outdoor use
UPC 622454776647

Packages

1 - UNIT - 1 4 - UNIT - 4