Abbotsford
HOFECNSM6

HOFFMAN ECNSM6 Fastener pan head posidrive screws silver M6x16

Price $34.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECNSM6

Description

Fastener set of 8 cage nuts and screws. Used to mount 19 inch rack equipment to 9 mm square holes in uprights. M6 x 16 pan head posidrive screws, M6 cage nuts. Silver in colour.


The M6 Cage Nut and Fastener Package Kit includes a set of 8 cage nuts and screws

It is used to mount 19-in. rack equipment to 9-mm square holes in uprights

The cage nuts are metric (M6) while the screws are pan head Phillips metric M6x16

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Fastener Package Material Steel
Color Silver Finish Plated
Application Kit includes a set of 8 cage nuts and screws. Used to mount 19-in. rack equipment to 9-mm square holes in uprights. Cage nuts are metric (M6). Screws are pan head Phillips metric M6x16. UPC 783510401306

Packages

1 - UNIT - 1