Abbotsford
KLN450500

KLEIN TOOLS 450-500 J-HOOKS, 1-INCH, 6-PACK

Price $31.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-500

Description

Klein J-Hooks provide an easy to install, non-continuous cable support for routing all types of low voltage cables. A great alternative to metal, the plastic J-Hooks have smooth, rounded edges to allow cables to easily traverse without damage to cable jackets and the lockable latch secures cables during pulls. The patent pending, pilot pins on the side of the J-Hooks help center screws for mounting. The J-Hooks are plenum rated for use in air-handling spaces and are UL2043 certified.


The Klein J-Hook is a unique 2-Piece latchable system that fully encloses cables

Lockable latch easily opens to add or remove cables

Perfect for extension cords, conduit, coaxial, fiber, and Ethernet cables

Rounded edges are designed to avoid damage to cable jackets

2-Point screw hole mounting for permanent, secure mounting (screws included)

Key slot for removable mounting

Pilot pins on the side of the hooks help locate and center screws (Patent Pending)

Specifications

Brand Name Klein Tools Type Hooks
Material Polycarbonate Standards —
Application Cable Management UPC 092644583698

Packages

1 - UNIT - 1